0
1
2
3
4
5

FF Walnut 3 Drawer Tall Mobile Pedestal - KF78946

Order Code: ZT1546622S

£309.99 Inc VAT (20%)


Description

Offering a convenient and flexible place to store your documents, papers and stationery, this walnut-finish pedestal fits under your desk for easy access. The pedestal features 3 box drawers and measures W404xD500xH690mm. This pedestal is designed to complement both Jemini and Arista standard desking.
Suitable for use with the Jemini range
Not suitable for use with Jemini 18 or Serrion
3 box drawers
Box drawers will take A4 files
Fits under desks or can be used independently
Finish: Walnut
Dimensions: W404 x D500 x H690mm

See full description
Specifications for FF Walnut 3 Drawer Tall Mobile Pedestal - KF78946
  • Weight
    25.3kg
  • MFR Part No.
    KF78946
  • Product Type
    Tall Mobile Pedestal
  • Number Of Drawers
    3
  • Finish
    Walnut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome