Fixed Pedestal 1 Utensil Drawer 4 Drawers Walnut Finish

Fixed Pedestal 1 Utensil Drawer 4 Drawers Walnut Finish

Order Code: ZT3613765S

£929.99 Inc VAT (20%)


Description

Fixed pedestal, 1 utensil drawer, 4 drawers, walnut finish. Supplied = assembled. Height adjustment range = 720 - 760 mm. Width = 428 mm. Depth = 800 mm. Utensil drawer = yes. Number of storage drawers = 4 pcs. Storage drawer extends to = 80%. Product type = fixed pedestals. Material = chipboard, melamine coated. Body colour = walnut finish. Thickness of body = 19 mm. Drawer material = chipboard, melamine coated. Drawer colour = walnut finish. Max. drawer load = 25 kg. Drawer guide = self-retracting metal guide. Feature = pull-out stop, lockable. Bonded body with 8 mm thick rear panel. Central locking with interlocking pull-out stops. High quality drawers on heavy duty metal guides with soft-close and self-retraction. Fixed pedestal with height adjustable plinth feet. Delivered assembled. Handles and castors not mounted on delivery self-assembly.

See full description
Specifications for Fixed Pedestal 1 Utensil Drawer 4 Drawers Walnut Finish
  • Number of Drawers
    4
  • Finish
    Walnut
  • Type
    Fixed Pedestal
  • Body Colour
    Walnut Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome