Fixed Pedestal, Steel, 2 Suspension File Drawers, Light Grey

Order Code: ZT2725314S

£519.99 Inc VAT (20%)


Description

Fixed pedestal, steel, 2 suspension file drawers, light grey. Supplied = assembled. Height = 720 mm. Height adjustment range = 10 mm. Width = 390 mm. Depth = 770 mm. Utensil drawer = no. Number of suspension filing drawers = 2 pcs. Suspension file drawer extends to = 100%. Internal dimensions suspension file drawer HxWxD = 290x370x770 mm. Storage drawer extends to = 80%. Product type = fixed pedestals. Material = steel. Body colour = light grey RAL 7035. Thickness of body = 0.60 mm. Drawer material = steel. Drawer colour = light grey. Max. drawer load = 40 kg. Feature = pull-out stop, lockable. With flush front. Drawers with pull-out stop and central locking (individual key) Height of fixed pedestals is adjustable. Suspension file drawers 100% extendable. Internal drawer dimensions Suspension file drawer Height x width x depth 290 x 370 x 770 mm. Supplied fully assembled.

See full description
Specifications for Fixed Pedestal, Steel, 2 Suspension File Drawers, Light Grey
  • Material
    Steel
  • Product Type
    Fixed Pedestals
  • Supplied
    Assembled
  • Body Colour
    Light Grey
  • Width
    390mm
  • Depth
    770mm
  • Drawer Colour
    Light Grey
  • Height
    720mm
  • Drawer Load Capacity
    40kg
  • Adjustable Height Range
    10mm
  • Drawer Material
    Steel
  • Features
    Pull-Out Stop, Lockable
  • Body Thickness
    0.6mm
  • Storage Drawer Extends To
    80%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome