Hampstead Park Narrow Bookcase

Order Code: ZT1124788P

£409.99 Inc VAT (20%)


Description

5420283 HampsteadPark Narrow Bookcase

Teknik Office Hampstead Park Narrow Bookcase with Grand Walnut effect finish, two fixed display shelves, two file drawers and sturdy wooden feet

The Teknik Office Hampstead Park Narrow Bookcase is our stylish and spacious design option for any home office or study. Beautifully finished in a Grand Walnut effect with solid wooden feet, this mid century styled bookcase provides a roomy and neutrally coloured storage solution for all your accessories, files, books and folders, an ideal match for all colour schemes. This classic yet remarkably modern looking bookcase also features an enclosed back with cord access, two fixed display shelves and two file drawers with full extension slides to hold letter, legal, or European size hanging files perfect for all your organisational needs. It also has the added benefit of being slimline and finished throughout so you can place the bookcase freestanding in any compact location and at any angle. Also ideal to match in this range are the Wide Bookcase, Compact Desk, Park Desk and Storage Stand, all finished in the same quintessential style.

File drawers with full extension slides hold letter, legal or European size hanging files
Enclosed back with cord access
Solid Wood feet
360 degree all round finish (can be freestanding)
Grand Walnut Effect Finish with contrasting black accents

Dimensions:
Height (cm): 178.8
Width (cm): 50
Depth (cm): 39.6
Desktop Thickness (cm): 2

See full description
Specifications for Hampstead Park Narrow Bookcase
  • Product Type
    Narrow Bookcase
  • Material
    Wood
  • Number of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome