HANNA - Mobile Pedestal, 1 Utensil Drawer, 3 Drawers, Beech Finish

Order Code: ZT2727475S

£839.99 Inc VAT (20%)


Description

HANNA - Mobile pedestal, 1 utensil drawer, 3 drawers, beech finish. Supplied = assembled. Series = HANNA. Height = 540 mm. Width = 434 mm. Depth = 800 mm. Utensil drawer = yes. Number of storage drawers = 3 pcs. Storage drawer extends to = 80%. Product type = mobile drawer units. Material = chipboard, melamine coated. Body colour = beech finish. Thickness of body = 19 mm. Drawer material = steel. Drawer colour = beech finish. Drawer guide = roller guide. Feature = lockable. Wheel fittings = 4 castors. Panel thickness = 25 mm. Firmly bonded ordering and sorting - as a mobile pedestal that expands the tabletop in a practical manner. With one materials drawer and central locking. Supplied fully assembled.

See full description
Specifications for HANNA - Mobile Pedestal, 1 Utensil Drawer, 3 Drawers, Beech Finish
  • Material
    Chipboard, Melamine Coated
  • Product Type
    Mobile Drawer Units
  • Number of Drawers
    3
  • Supplied
    Assembled
  • Body Colour
    Beech Finish
  • Width
    434mm
  • Height
    540mm
  • Drawer Colour
    Beech Finish
  • Depth
    800mm
  • Wheel Fittings
    4 Castors
  • Series
    Hanna
  • Drawer Guide
    Roller Guide
  • Storage Drawer Extends To
    80%
  • Features
    Lockable
  • Drawer Material
    Steel
  • Panel Thickness
    25mm
  • Body Thickness
    19mm