Harvard Corner Desk with Bookcase

Order Code: ZT1391239S

£149.99 Inc VAT (20%)


Description

A great way to use a corner for your own home study, complete with desk and bookshelves. Made in an easy to clean, hardwearing washed oak and carbon grey oak effect melamine finish with real metal hardware.

Specifications for Harvard Corner Desk with Bookcase
  • Material
    Melamine Faced Particleboard/Metal
  • MFR Part No.
    HR104
  • Width
    139.2cm
  • Weight
    38kg
  • Depth
    84.9cm
  • Height
    109cm
  • Maximum Weight
    Various, Refer To Instructionskg
  • Construction
    Flat Packed
  • Assembly Required
    Yes
  • External Colour
    Washed Oak/Carbon Grey Oak
  • Shelf Fixed
    Yes
  • Top Thickness
    15mm
  • People For Assembly
    2
  • Side Thickness
    15mm
  • Shelf Width
    401/401mm
  • Back Thickness
    9mm
  • Fixed/Adjustable Shelves
    Fixed
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Height Above Top Shelf
    337mm
  • Table Top Colour
    Washed Oak
  • Approx. Assembly Time
    120min
  • Table Top Material
    MFP
  • Internal Finish
    Finished

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome