Harvard Display Bookcase

Order Code: ZT1391001S

£113.99 Inc VAT (20%)


Description

A compact and stylish low bookcase which combines practical storage with a contemporary design. Made in an easy to clean, hardwearing washed oak and carbon grey oak effect melamine finish with real metal hardware.

Specifications for Harvard Display Bookcase
  • Weight
    23kg
  • Height
    103cm
  • Width
    60cm
  • Depth
    32.3cm
  • Material
    Melamine Faced Particleboard/Metal
  • MFR Part No.
    HR204
  • Maximum Weight
    Various, Refer To Instructionskg
  • Construction
    Flat Packed
  • Assembly Required
    Yes
  • External Colour
    Washed Oak/Carbon Grey Oak
  • Shelf Fixed
    Yes
  • Approx. Assembly Time
    100min
  • Leg Shape
    Square
  • Table Top Material
    MFP
  • Leg Width
    65mm
  • Leg Colour
    Black
  • People For Assembly
    2
  • Depth of Shelf
    323mm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Leg Height
    100mm
  • Table Top Colour
    Washed Oak
  • Height Above Top Shelf
    209mm
  • Height Below Lower Shelf
    209mm
  • Shelf Width
    568/364/189mm
  • Internal Finish
    Finished
  • Top Thickness
    15mm
  • Leg Depth
    65mm
  • Side Thickness
    15mm
  • Leg Material Type
    Metal
  • Back Thickness
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome