Harvard Wide Bookcase

Order Code: ZT1391745S

£169.99 Inc VAT (20%)
£179.995.5% off


Description

Great for storing books or collectables, this,bookcase has so many uses .Made in an easy to clean hardwearing washed oak and carbon grey oak effect melamine finish with real metal hardware.

Specifications for Harvard Wide Bookcase
  • Material
    Melamine Faced Particleboard/Metal
  • Depth
    34cm
  • Weight
    34.5kg
  • Width
    73.1cm
  • Height
    154.3cm
  • MFR Part No.
    HR904
  • Maximum Weight
    Various, Refer To Instructionskg
  • Assembly Required
    Yes
  • Construction
    Flat Packed
  • External Colour
    Washed Oak/Carbon Grey Oak
  • Shelf Fixed
    Yes
  • Height Below Lower Shelf
    342mm
  • Side Thickness
    15mm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Leg Depth
    15mm
  • People For Assembly
    2
  • Back Thickness
    9mm
  • Leg Height
    100/100mm
  • Height Above Top Shelf
    347mm
  • Internal Finish
    Finished
  • Leg Width
    15mm
  • Depth of Shelf
    394mm
  • Leg Shape
    Square
  • Leg Colour
    Black
  • Shelf Width
    342mm
  • Top Thickness
    15mm
  • Leg Material Type
    Metal
  • Approx. Assembly Time
    120min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome