Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Bookcases & Pedestals
Home Tall Bookcase Salt Oak
By Barrister
Order Code:
ZT3528272S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bookcases-and-pedestals/home-tall-bookcase-salt-oak/p/ZT3528272S
Add to quotation
View all Bookcases & Pedestals
Description
Barrister Home Tall Bookcase W903 x D343 x H1906mm Salt Oak - 5414108
Specifications
Technical Information
Specifications for Home Tall Bookcase Salt Oak
Dimensions (W x D x H)
903x343x1906mm
Product Type
Bookcases
Style
Open Front
Colour
Oak
Material
Wood
Assembly Required
Yes
Weight
52.16kg
Number of Shelves
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome