Impulse 2000mm Open Shelf Bookcase Maple

Order Code: ZT4781244S

£379.99 Inc VAT (20%)
£399.995% off


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 2000mm Open Shelf Bookcase Maple
  • Material
    MFC
  • Weight
    77kg
  • Standards
    EN 13501-1, 2018
  • Height
    2000mm
  • Number of Shelves
    3
  • Colour
    Maple
  • Environment Support
    FSC Certified
  • Door Colour
    Maple
  • Product Type
    Bookcases with Storage
  • Adjustable Height Shelves
    Yes
  • Dimensions (W x D x H)
    800x400x2000mm
  • Style
    2 Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome