Industrial Pedestal Desk, Open Version, Light Grey

Order Code: ZT2715100S

£569.99 Inc VAT (20%)


Description

Industrial pedestal desk, open version, light grey. Supplied = assembled. Overall width = 700 mm. Overall depth = 600 mm. Height at rear = 1200 mm. Height at front = 1100 mm. Frame colour = light grey RAL 7035. Frame material = angled steel, powder coated. Desktop material = sheet steel, powder coated. Desktop colour = light grey RAL 7035. Number of shelves = 2 pcs. Pedestal desk fittings = desk compartment, 2 shelves. With wooden desktop and storage space. Welded design - ready for immediate use. Robust, powder coated sheet steel version. Each with two welded, fixed shelves. Spacious desk with intermediate shelf below and folding, oiled wooden desktop on top. Height at front 1100 mm, rear 1200 mm. Width x depth 700 x 600 mm. Open version Frame made of angled steel, 30 x 30 mm.

See full description
Specifications for Industrial Pedestal Desk, Open Version, Light Grey
  • Frame Colour
    Light Grey
  • Number of Shelves
    2
  • Supplied
    Assembled
  • Overall Width
    700mm
  • Overall Depth
    600mm
  • Desktop Material
    Sheet Steel, Powder Coated
  • Height At Front
    1100mm
  • Frame Material
    Angled Steel, Powder Coated
  • Height At Rear
    1200mm
  • Pedestal Desk Fittings
    Desk Compartment, 2 Shelves
  • Desktop Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome