Industrial Pedestal Desk, With Double Door Cupboard, Light Grey

Order Code: ZT2715173S

£799.99 Inc VAT (20%)


Description

Industrial pedestal desk, with double door cupboard, light grey. Supplied = assembled. Overall width = 700 mm. Overall depth = 600 mm. Height at rear = 1200 mm. Height at front = 1100 mm. Desktop material = sheet steel, powder coated. Desktop colour = light grey RAL 7035. Feature = lockable. Lock type = cylinder lock. Body colour = light grey RAL 7035. Material of housing = sheet steel, powder coated. Front colour = light grey RAL 7035. Number of shelves = 2 pcs. Door type = hinged door. With wooden desktop and storage space. Welded design - ready for immediate use. Robust, powder coated sheet steel version. Each with two welded, fixed shelves. Spacious desk with intermediate shelf below and folding, oiled wooden desktop on top. Height at front 1100 mm, rear 1200 mm. Width x depth 700 x 600 mm. With double door cupboard Lockable with cylinder lock. Body always in light grey RAL 7035.

See full description
Specifications for Industrial Pedestal Desk, With Double Door Cupboard, Light Grey
  • Lock Type
    Cylinder Lock
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    2
  • Overall Depth
    600mm
  • Overall Width
    700mm
  • Door Type
    Hinged Door
  • Height At Front
    1100mm
  • Front Colour
    Light Grey
  • Features
    Lockable
  • Housing Material
    Sheet Steel, Powder Coated
  • Desktop Colour
    Light Grey
  • Height At Rear
    1200mm
  • Desktop Material
    Sheet Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome