LENA - Fixed Pedestal, 1 Utensil Drawer, 4 Drawers, Height 720mm, Light Grey

Order Code: ZT2729507S

£929.99 Inc VAT (20%)


Description

LENA - Fixed pedestal, 1 utensil drawer, 4 drawers, height 720 mm, light grey. Supplied = assembled. Series = LENA. Height = 720 mm. Width = 434 mm. Depth = 800 mm. Utensil drawer = yes. Number of storage drawers = 4 pcs. Product type = fixed pedestals. Material = chipboard, melamine coated. Body colour = light grey. Thickness of body = 19 mm. Drawer guide = ball bearing guide. Feature = lockable. Panel thickness = 25 mm. For extending the work surface even further. Containers with four drawers and a utensil drawer. Lockable with central lock, common key. Supplied fully assembled.

See full description
Specifications for LENA - Fixed Pedestal, 1 Utensil Drawer, 4 Drawers, Height 720mm, Light Grey
  • Product Type
    Fixed Pedestals
  • Number of Drawers
    4
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Height
    720mm
  • Material
    Chipboard, Melamine Coated
  • Width
    434mm
  • Depth
    800mm
  • Series
    Lena
  • Features
    Lockable
  • Drawer Guide
    Ball Bearing Guide
  • Panel Thickness
    25mm
  • Body Thickness
    19mm