Loft Home Office 2 Drawer Desk with Oak Effect and Grey Metal Legs

Order Code: ZT1391208S

£139.99 Inc VAT (20%)


Description

The function of an office desk with plenty of surface space and 2 useful drawers but styled in an Oak effect with metal legs so it can look good in your home environment.

Specifications for Loft Home Office 2 Drawer Desk with Oak Effect and Grey Metal Legs
  • Depth
    60cm
  • Height
    76cm
  • Width
    120cm
  • Weight
    22kg
  • MFR Part No.
    LFDSK-06
  • Maximum Weight
    3kg
  • Assembly Required
    Yes
  • External Colour
    Oak/Black