Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Bookcases & Pedestals
Narrow Bookcase Walnut
By Hampstead Park
Order Code:
ZT3528284S
£719.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
719.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bookcases-and-pedestals/narrow-bookcase-walnut/p/ZT3528284S
Add to quotation
View all Bookcases & Pedestals
Description
Hampstead Park Narrow Bookcase W500 x D396 x H1788mm Walnut - 5420283
Specifications
Technical Information
Specifications for Narrow Bookcase Walnut
Number of Shelves
2
Product Type
Bookcases
Dimensions (W x D x H)
500x396x1788mm
Material
Wood
Colour
Walnut
Weight
39kg
Style
Open Front
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome