Pedestal Ashtray, Capacity 3 L, Black

Order Code: ZT2741618S

£459.99 Inc VAT (20%)


Description

Pedestal ashtray, capacity 3 l, black. Supplied = assembled. Ashtray capacity = 3 l. Height = 1041 mm. Ashtray material = powder coated aluminium. Ashtray colour = black. Weight = 6.6 kg. Feature = lockable. Place of use = indoor and outdoor use. Fittings = inner container. Diameter = 356 mm. Product type = pedestal ashtrays. Attractive, practical and space saving ashtray. The integrated safety screen prevents cinders and ash from falling out again, and therefore provides preventive fire protection. Ideal for sheltered outdoor areas, entrance areas, office buildings, hotels, shopping centres, public institutions. Stable footing due to large base plate. An elegant alternative to dreary ashtrays. Its attractive exterior keeps the cigarette butts inside. Powder coated aluminium construction in different colours. An overall height of 1041 mm makes the ashtray user friendly. Cigarette butts are quickly and easily extinguished. Zinc plated inner container with a capacity of approx. 3 litres.

See full description
Specifications for Pedestal Ashtray, Capacity 3 L, Black
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Assembled
  • Height
    1041mm
  • Diameter
    356mm
  • Ashtray Colour
    Black
  • Ashtray Material
    Powder Coated Aluminium
  • Fittings
    Inner Container
  • Features
    Lockable
  • Ashtray Capacity
    3L
  • Applications
    Indoor and Outdoor Use
  • Weight
    6.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome