Pedestal Ashtray, Capacity 3 L, Grey

Order Code: ZT2741542S

£449.99 Inc VAT (20%)


Description

Pedestal ashtray, capacity 3 l, grey. Supplied = assembled. Ashtray capacity = 3 l. Height = 1041 mm. Ashtray material = powder coated aluminium. Ashtray colour = grey. Weight = 6.6 kg. Feature = lockable. Place of use = indoor and outdoor use. Fittings = inner container. Diameter = 356 mm. Product type = pedestal ashtrays. Attractive, practical and space saving ashtray. The integrated safety screen prevents cinders and ash from falling out again, and therefore provides preventive fire protection. Ideal for sheltered outdoor areas, entrance areas, office buildings, hotels, shopping centres, public institutions. Stable footing due to large base plate. An elegant alternative to dreary ashtrays. Its attractive exterior keeps the cigarette butts inside. Powder coated aluminium construction in different colours. An overall height of 1041 mm makes the ashtray user friendly. Cigarette butts are quickly and easily extinguished. Zinc plated inner container with a capacity of approx. 3 litres.

See full description