Pedestal Ashtray, Free Standing, With Inner Container, Black

Order Code: ZT2732452S

£319.99 Inc VAT (20%)


Description

Pedestal ashtray, free standing, with inner container, black. Supplied = assembled. Ashtray capacity = 4.4 l. Height = 830 mm. Width = 240 mm. Depth = 240 mm. Ashtray material = sheet steel, powder coated. Ashtray colour = black. Weight = 7.99 kg. Type of mounting = floor attachment. Feature = lockable. Place of use = indoor and outdoor use. Inner container material = metal. Fittings = inner container. Product type = pedestal ashtrays. Durable and high quality construction. Floor anchoring possible using the fastening material provided. Can be used to save space. Lockable. Attractive pedestal ashtray with inner container.

See full description
Specifications for Pedestal Ashtray, Free Standing, With Inner Container, Black
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Assembled
  • Width
    240mm
  • Inner Container Material
    Metal
  • Depth
    240mm
  • Height
    830mm
  • Ashtray Colour
    Black
  • Ashtray Material
    Sheet Steel, Powder Coated
  • Mounting Type
    Floor Attachment
  • Ashtray Capacity
    4.4L
  • Features
    Lockable
  • Applications
    Indoor and Outdoor Use
  • Weight
    7.99kg
  • Fittings
    Inner Container