Pedestal Ashtray With Hood, Aluminium, Grey

Order Code: ZT2732444S

£999.99 Inc VAT (20%)


Description

Pedestal ashtray with hood, made of aluminium, grey. Supplied = assembled. Height = 450 mm. Width = 200 mm. Depth = 390 mm. Ashtray material = aluminium. Ashtray colour = grey. Weight = 3.77 kg. Type of mounting = wall mounted or post mounted. Hood = with. Feature = self-extinguishing, lockable. Place of use = outdoor use. Inner container material = metal. Fittings = inner container. Product type = pedestal ashtrays. Weather-proof. Easy emptying of the inner container. Ashtray with zinc plated inner bin. Suitable for mounting on a wall or post. Tubular steel post and mounting material available as accessories.

See full description
Specifications for Pedestal Ashtray With Hood, Aluminium, Grey
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Assembled
  • Height
    450mm
  • Depth
    390mm
  • Inner Container Material
    Metal
  • Width
    200mm
  • Ashtray Material
    Aluminium
  • Ashtray Colour
    Grey
  • Mounting Type
    Wall Mounted Or Post Mounted
  • Hood
    With
  • Weight
    3.77kg
  • Fittings
    Inner Container
  • Features
    Self-Extinguishing, Lockable
  • Applications
    Outdoor Use