Pedestal Desk With Sorting Compartments, With Half Length Shelf, Light Grey RAL 7035

Order Code: ZT2720151S

£519.99 Inc VAT (20%)


Description

Pedestal desk with sorting compartments, with half length shelf, light grey RAL 7035. Supplied = flat pack. Overall width = 820 mm. Overall depth = 720 mm. Height at rear = 1350 mm. Height at front = 1120 mm. Frame colour = light grey RAL 7035. Frame material = sheet steel, powder coated. Desktop material = sheet steel, powder coated. Desktop colour = light grey RAL 7035. Feature = lockable. Number of drawers = 1 pcs. Drawer height = 1x50 mm. Pedestal desk fittings = 1 half length shelf. Drawer width = 1x640 mm. With sorting compartments. Ideal for receiving, dispatch, production, foreman's offices etc. Large multi-purpose desktop. Practical sorting compartments for pens, paper and tools. Powder coated sheet steel in light grey RAL 7035. Lockable drawer, width x height 640 x 50 mm. Height at front 1120 mm, rear 1350 mm. Width x depth 820 x 720 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Pedestal Desk With Sorting Compartments, With Half Length Shelf, Light Grey RAL 7035
  • Number of Drawers
    1
  • Supplied
    Flat Pack
  • Frame Colour
    Light Grey
  • Overall Width
    820mm
  • Overall Depth
    720mm
  • Features
    Lockable
  • Desktop Colour
    Light Grey
  • Pedestal Desk Fittings
    1 Half Length Shelf
  • Drawer Width
    1x640mm
  • Drawer Height
    1x50mm
  • Height At Rear
    1350mm
  • Desktop Material
    Sheet Steel, Powder Coated
  • Frame Material
    Sheet Steel, Powder Coated
  • Height At Front
    1120mm