Pedestal Style Ashtray Aluminium, Black, Height 1041mm, Ø324mm

Order Code: ZT2695075S

£329.99 Inc VAT (20%)


Description

Pedestal style ashtray made of aluminium, black, height 1041 mm, 324 mm. Supplied = flat pack. Ashtray capacity = 4 l. Height = 1041 mm. Ashtray material = aluminium. Finish = powder coated. Ashtray colour = black. Weight = 10.1 kg. Hood = with. Place of use = indoor and outdoor use. Foot diameter = 324 mm. Product type = pedestal ashtrays. Space saving ashtray in an attractive design. Easy to empty without key or tool. Heavy base ( 324 mm) for optimum stability. With plate to stub out cigarettes. Made of black powder coated, fire resistant, corrosion free aluminium.

See full description
Specifications for Pedestal Style Ashtray Aluminium, Black, Height 1041mm, Ø324mm
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Flat Pack
  • Foot Diameter
    324mm
  • Height
    1041mm
  • Ashtray Colour
    Black
  • Ashtray Material
    Aluminium
  • Finish
    Powder-coated
  • Hood
    With
  • Applications
    Indoor and Outdoor Use
  • Ashtray Capacity
    4L
  • Weight
    10.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome