PETRA - Mobile Pedestal, Utensil Tray, 3 Drawers, Light Grey

Order Code: ZT2718763S

£639.99 Inc VAT (20%)


Description

PETRA - Mobile pedestal, utensil tray, 3 drawers, light grey. Supplied = assembled. Series = PETRA. Height = 570 mm. Width = 436 mm. Depth = 600 mm. Utensil drawer = yes. Number of storage drawers = 3 pcs. Product type = mobile drawer units. Material = chipboard, melamine coated. Body colour = light grey. Drawer material = metal. Drawer colour = light grey. Drawer guide = roller guide. Feature = lockable. Mobile pedestal with plastic storage tray and metal drawers on roller guides, top drawer can be locked. Completely glued and ready for use. The handles and four swivel castors are enclosed for easy self-assembly. Height x width x depth 570 x 436 x 600 mm. Delivered assembled. Handles and castors not mounted on delivery self-assembly.

See full description
Specifications for PETRA - Mobile Pedestal, Utensil Tray, 3 Drawers, Light Grey
  • Number of Drawers
    3
  • Product Type
    Mobile Drawer Units
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Depth
    600mm
  • Drawer Colour
    Light Grey
  • Width
    436mm
  • Material
    Chipboard, Melamine Coated
  • Height
    570mm
  • Series
    PETRA
  • Drawer Material
    Metal
  • Features
    Lockable
  • Drawer Guide
    Roller Guide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome