PETRA - Mobile Pedestal, Utensil Tray, 3 Drawers, Maple Finish

Order Code: ZT2718643S

£639.99 Inc VAT (20%)


Description

PETRA - Mobile pedestal, utensil tray, 3 drawers, maple finish. Supplied = assembled. Series = PETRA. Height = 570 mm. Width = 436 mm. Depth = 600 mm. Utensil drawer = yes. Number of storage drawers = 3 pcs. Product type = mobile drawer units. Material = chipboard, melamine coated. Body colour = maple finish. Drawer material = metal. Drawer colour = maple finish. Drawer guide = roller guide. Feature = lockable. Mobile pedestal with plastic storage tray and metal drawers on roller guides, top drawer can be locked. Completely glued and ready for use. The handles and four swivel castors are enclosed for easy self-assembly. Height x width x depth 570 x 436 x 600 mm. Delivered assembled. Handles and castors not mounted on delivery self-assembly.

See full description
Specifications for PETRA - Mobile Pedestal, Utensil Tray, 3 Drawers, Maple Finish
  • Material
    Chipboard, Melamine Coated
  • Product Type
    Mobile Drawer Units
  • Number of Drawers
    3
  • Supplied
    Assembled
  • Body Colour
    Maple Finish
  • Drawer Colour
    Maple Finish
  • Height
    570mm
  • Depth
    600mm
  • Width
    436mm
  • Series
    Petra
  • Drawer Material
    Metal
  • Features
    Lockable
  • Drawer Guide
    Roller Guide