Regent 1600mm Bookcase - Nova Oak

Order Code: ZT1116818P

£399.99 Inc VAT (20%)


Description

A 1600mm high bookcase with three shelves included.
A tall bookcase with 3 shelves included, in dark walnut
Part of our Regent range, exclusively walnut finishes with chrome detailing
36mm heat and stain resistant desk tops
3mm protective edge banding
Chrome glide feet to avoid marking floors
A subtle and elegant executive range, featuring meeting tables, storage with glass doors and executive-styled desks
Available in Dark Walnut and Nova Oak
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Regent 1600mm Bookcase - Nova Oak
  • Width
    1005mm
  • Colour
    Nova Oak
  • MFR Part No.
    TR1640NOAK
  • Depth
    404mm
  • Height
    1560mm
  • Weight
    60.84kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome