Regent Under Desk 3 Drawer Pedestal - Nova Oak

Order Code: ZT1116826P

£439.99 Inc VAT (20%)


Description

An under-desk pedestal with three drawers and silver handles, to match the rest of our Regent range.
A 3 drawer under-desk pedestal with silver handles and glide feet, in dark walnut
Part of our Regent range, exclusively walnut finishes with chrome detailing
2 box drawers and 1 filing drawer for A4 or foolscap suspension files
Steel drawer inners and steel frame in filing drawer
Chrome glide feet to avoid marking floors
A subtle and elegant executive range, featuring meeting tables, storage with glass doors and executive-styled desks
Available in Dark Walnut and Nova Oak
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Regent Under Desk 3 Drawer Pedestal - Nova Oak
  • Height
    700mm
  • Depth
    565mm
  • Colour
    Nova Oak
  • Width
    435mm
  • MFR Part No.
    TRUDP3NOAK
  • Weight
    33.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome