Semi-round Pedestal Ashtray, Capacity 2 L, Red, Square Stand

Order Code: ZT2676934S

£599.99 Inc VAT (20%)


Description

Semi-round pedestal ashtray, capacity 2 l, red, square stand. Supplied = pre-assembled, final assembly by customer. Ashtray capacity = 2 l. Height = 1040 mm. Width = 170 mm. Depth = 290 mm. Ashtray material = sheet steel. Finish = hot dip galvanised, additionally powder coated. Ashtray colour = red. Weight = 14.5 kg. Type of mounting = to bolt in place or free standing installation. Hood = without. Place of use = outdoor use. Colour of foot = red. Product type = pedestal ashtrays. For free standing installation or to bolt in place. With a stainless steel extinguishing plate. With a perforated base for water draining. Elegant pedestal ashtray. Hot dip galvanised in accordance with EN ISO 1461 and additionally powder coated. Delivery incl. triangular key and sticker: cigarettes. Also available in different RAL colours (some at extra cost) Please ask us about them.

See full description
Specifications for Semi-round Pedestal Ashtray, Capacity 2 L, Red, Square Stand
  • Product Type
    Pedestal Ashtrays
  • Height
    1040mm
  • Width
    170mm
  • Depth
    290mm
  • Ashtray Colour
    Red
  • Ashtray Material
    Sheet Steel
  • Weight
    14.5kg
  • Colour of Foot
    Red
  • Hood
    Without
  • Ashtray Capacity
    2L
  • Applications
    Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome