Sloping Inserts For Forms, Pack Of 3, For Mobile And Fixed Pedestals

Order Code: ZT2726473S

£23.99 Inc VAT (20%)


Description

Sloping inserts for forms, pack of 3, for mobile and fixed pedestals. Supplied = assembled. Height = 171 mm. Width = 339 mm. For width = 390 mm. For drawer height = 147 mm. Number of partitions = 3 pcs. Product type = accessories for mobile pedestals. Pack of 3.

Specifications for Sloping Inserts For Forms, Pack Of 3, For Mobile And Fixed Pedestals
  • Supplied
    Assembled
  • Height
    171mm
  • Product Type
    Accessories for Mobile Pedestals
  • Pack Quantity
    3
  • Width
    339mm
  • For Width
    390mm
  • For Drawer Height
    147mm
  • Number of Partitions
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome