Sphere Pedestal W 88mm H 717mm D 178mm

Order Code: ZT4958398S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

SP Sphere Pedestal W: 88mm H: 717mm D: 178mm Full height pedestal Compatible with basin SP815 Lifetime Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Sphere Pedestal W 88mm H 717mm D 178mm
  • Depth
    178mm
  • Width
    88mm
  • Product Type
    Pedestal
  • Height
    717mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome