Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Bookcases & Pedestals
Steel Mobile Pedestal White
By Steel storage
Order Code:
ZT3522245S
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bookcases-and-pedestals/steel-mobile-pedestal-white/p/ZT3522245S
Add to quotation
View all Bookcases & Pedestals
Description
Dynamic Steel Mobile Pedestal White I000726
Specifications
Technical Information
Specifications for Steel Mobile Pedestal White
Number of Drawers
3 Drawer
Dimensions (W x D x H)
390x505x600mm
Colour
White
Material
Steel
Width
Standard
Product Type
Pedestals
Height
Under Desk Pedestal
Weight
20kg
For Use With
Impulse Desking
Style
Mobile Pedestal
Assembly Required
No
Filing Drawer
No
Pedestal Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome