Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Bookcases & Pedestals
Steel Slim Mobile Pedestal White
By Steel storage
Order Code:
ZT3522269S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bookcases-and-pedestals/steel-slim-mobile-pedestal-white/p/ZT3522269S
Add to quotation
View all Bookcases & Pedestals
Description
Dynamic Steel Slim Mobile Pedestal White I000906
Specifications
Technical Information
Specifications for Steel Slim Mobile Pedestal White
Height
Under Desk Pedestal
Weight
17kg
Dimensions (W x D x H)
300x520x595mm
Pedestal Colour
White
Colour
White
Material
Steel
Width
Narrow
Assembly Required
No
For Use With
Impulse Desking
Number of Drawers
3
Style
Mobile Pedestal
Product Type
Pedestals
Filing Drawer
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome