Style Bookcase with Doors WH

Order Code: ZT3528227S

£499.99 Inc VAT (20%)


Description

Shaker Style Bookcase with Doors White with Lintel Oak Finish - 5417593

Specifications for Style Bookcase with Doors WH
  • Colour
    White
  • Material
    Wood
  • Number of Shelves
    3
  • Product Type
    Bookcases
  • Dimensions (W x D x H)
    711x355x1816mm
  • Weight
    40.6kg
  • Assembly Required
    Yes
  • Adjustable Height Shelves
    3
  • Style
    Open Front
  • Features
    2 Doors