THEA - Fixed Pedestal, Utensil Drawer, 2 Drawers, Suspension File Drawer, Antique White

Order Code: ZT2710003S

£1,449.99 Inc VAT (20%)


Description

THEA - Fixed pedestal, utensil drawer, 2 drawers, suspension file drawer, antique white. Supplied = assembled. Series = THEA. Height = 720 mm. Width = 440 mm. Depth = 800 mm. Utensil drawer = yes. Number of suspension filing drawers = 1 pcs. Suspension file drawer extends to = 105%. Number of storage drawers = 2 pcs. Storage drawer extends to = 75%. Product type = fixed pedestals. Material = chipboard, melamine coated. Body colour = antique white. Thickness of body = 19 mm. Drawer material = metal. Drawer colour = antique white. Drawer guide = ball bearing guide. Feature = pull-out stop, lockable. With central locking and pull-out stop. Storage trays and steel drawers fitted with ball bearing mounted guides, 75 % extension. Suspension file drawer with fully extendable (105 %) telescopic guides. Material thickness Side panels and fronts 19 mm. Top and base 25 mm. Supplied fully assembled.

See full description
Specifications for THEA - Fixed Pedestal, Utensil Drawer, 2 Drawers, Suspension File Drawer, Antique White
  • Product Type
    Fixed Pedestals
  • Number of Drawers
    2
  • Body Colour
    Antique White
  • Supplied
    Assembled
  • Material
    Chipboard, Melamine Coated
  • Depth
    800mm
  • Drawer Colour
    Antique White
  • Width
    440mm
  • Height
    720mm
  • Series
    Thea
  • Drawer Guide
    Ball Bearing Guide
  • Body Thickness
    19mm
  • Features
    Pull-Out Stop, Lockable
  • Drawer Material
    Metal
  • Storage Drawer Extends To
    75%