THEA - Fixed Pedestal, Utensil Drawer, 4 Drawers, Maple Finish

Order Code: ZT2710066S

£1,239.99 Inc VAT (20%)


Description

THEA - Fixed pedestal, utensil drawer, 4 drawers, maple finish. Supplied = assembled. Series = THEA. Height = 720 mm. Width = 440 mm. Depth = 800 mm. Utensil drawer = yes. Number of storage drawers = 4 pcs. Storage drawer extends to = 75%. Product type = fixed pedestals. Material = chipboard, melamine coated. Body colour = maple finish. Thickness of body = 19 mm. Drawer material = metal. Drawer colour = maple finish. Drawer guide = ball bearing guide. Feature = pull-out stop, lockable. With central locking and pull-out stop. Storage trays and steel drawers fitted with ball bearing mounted guides, 75 % extension. Material thickness Side panels and fronts 19 mm. Top and base 25 mm. Supplied fully assembled.

See full description
Specifications for THEA - Fixed Pedestal, Utensil Drawer, 4 Drawers, Maple Finish
  • Product Type
    Fixed Pedestals
  • Number of Drawers
    4
  • Body Colour
    Maple Finish
  • Supplied
    Assembled
  • Width
    440mm
  • Drawer Colour
    Maple Finish
  • Depth
    800mm
  • Material
    Chipboard, Melamine Coated
  • Height
    720mm
  • Series
    THEA
  • Drawer Material
    Metal
  • Body Thickness
    19mm
  • Drawer Guide
    Ball Bearing Guide
  • Features
    Pull-Out Stop, Lockable
  • Storage Drawer Extends To
    75%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome