Vegas Desk with Two Drawers

Order Code: ZT1391649S

£149.99 Inc VAT (20%)


Description

A compact and practical desk ideal for use at home. Easy to clean, hardwearing mealmine blrached oak effect with contrasting grey effect doors with unobtrusive inset pull handles.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Vegas Desk with Two Drawers
  • Material
    Melamine Faced Particleboard/Metal
  • Height
    73.6cm
  • Width
    100cm
  • Depth
    50cm
  • Weight
    29kg
  • MFR Part No.
    VG106
  • Maximum Weight
    Various, Refer To Instructionskg
  • Handle Type
    Pull Inset
  • Assembly Required
    Yes
  • Construction
    Flat Packed
  • Internal Finish
    Finished
  • Approx. Assembly Time
    90min
  • Drawer Front Thickness
    15mm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Drawers Sides & Back Material
    MDP
  • Drawer Runners Material
    Metal
  • Drawers Sides & Back Thickness
    15mm
  • Side Thickness
    15mm
  • Table Top Colour
    Bleached Oak
  • Drawer Front Material
    MDP
  • Frame Colour
    Bleached Oak
  • Drawer Assembly
    Cam, Dowel & Screws
  • People For Assembly
    2
  • Table Top Material
    MFP
  • Drawers Base Thickness
    8mm
  • Drawers Base Material
    Foil Faced Mdp
  • Table Frame Material
    MFP
  • Top Thickness
    15mm
  • Table Frame Colour
    Bleached Oak
  • External Colour
    Bleached Oak/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome