0
1
2
3
4
5
6

White 3 Drawer Under-Desk Pedestal W404 X D500 X H690mm - KF78664

Order Code: ZT1546311S

£429.99 Inc VAT (20%)


Description

Offering a convenient and flexible place to store documents, papers and stationery, this white mobile pedestal fits under your desk, or can be used independently to suit your needs. The pedestal features 3 box drawers and measures W404 x D500 x H690mm.
Mobile pedestal with 3 drawers
3 box drawers for filing and storage
Fits under your desk, or can be used independently
Mobile unit on castors
Finish: White
Dimensions: W404 x D500 x H690mm

See full description
Specifications for White 3 Drawer Under-Desk Pedestal W404 X D500 X H690mm - KF78664
  • MFR Part No.
    KF78664
  • Weight
    18kg
  • Type
    Mobile Pedestal
  • Number Of Drawers
    3
  • Product Type
    Under-Desk Pedestal
  • Finish
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome