Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Bookcases & Pedestals
Wide Bookcase Walnut - 12928TK
By Hampstead Park
Order Code:
ZT3528180S
£599.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
599.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bookcases-and-pedestals/wide-bookcase-walnut-12928tk/p/ZT3528180S
Add to quotation
View all Bookcases & Pedestals
Description
Hampstead Park Wide Bookcase W760 x D396 x H1788mm Walnut - 5420282
Specifications
Technical Information
Specifications for Wide Bookcase Walnut - 12928TK
Colour
Walnut
Dimensions (W x D x H)
760x396x1788mm
Product Type
Bookcases
Material
Wood
Number of Shelves
2
Style
Open Front
Assembly Required
Yes
Weight
39kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome