Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
1200mm Cupboard Walnut
By Impulse
Order Code:
ZT3522183S
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/cabinets-and-cupboards/1200mm-cupboard-walnut/p/ZT3522183S
Add to quotation
View all Cabinets & Cupboards
Description
Dynamic Impulse 1200mm Cupboard Walnut S00006
Specifications
Technical Information
Specifications for 1200mm Cupboard Walnut
Product Type
Cupboards
Dimensions (W x D x H)
800x400x1200mm
Door Colour
Walnut
Width
800mm
Colour
Walnut
No. of Shelves
3
Height
1200mm
Material
MFC
Depth
400mm
Weight
15kg
Standards
EN 13501-1, 2018
Size
Low
Style
2 Door
Environment Support
FSC Certified
Cupboard Colour
Walnut
Assembly Required
Yes
Number of Shelves
3