0
1
2
3
4

2 Drawer Side Filer Nova Oak - KF71529

Order Code: ZT1547880S

£469.99 Inc VAT (20%)


Description

Jemini Desk High Side Filing Cabinets offer increased storage space without the added bulk. Simply position next to your desk end for an extension of your working area, increasing your productivity and making efficient use of space. This cabinet has 2 drawers which will accept foolscap files. The cabinet measures 800x600x730mm.
Offers increased storage space and allows for extended work surface
Can be used against 600mm or 800mm desk ends
Number of Drawers: 2
Will take foolscap files
Finish: Nova Oak
Capacity Weight: 40kg Per Drawer
Dimensions (WxDxH): 800x600x730mm

See full description
Specifications for 2 Drawer Side Filer Nova Oak - KF71529
  • Weight
    53.55kg
  • MFR Part No.
    KF71529

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome