Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
2Drawer LateralFiler Mahogany
By Elstree
Order Code:
ZT3528095S
£619.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
619.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/cabinets-and-cupboards/2drawer-lateralfiler-mahogany/p/ZT3528095S
Add to quotation
View all Cabinets & Cupboards
Description
Elstree 2 Drawer Lateral Filer Spiced Mahogany - 5426908
Specifications
Specifications for 2Drawer LateralFiler Mahogany
Weight
54.6kg
Material
Wood
Form
2 Drawer Side Filer
Product Type
Filing Cabinets
Dimensions (W x D x H)
784x490x743mm
Colour
Walnut
Size
2 Drawer
File Size
Foolscap
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome