Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
600 Desk High Cupboard Beech
By Impulse
Order Code:
ZT3523156S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/cabinets-and-cupboards/600-desk-high-cupboard-beech/p/ZT3523156S
Add to quotation
View all Cabinets & Cupboards
Description
Dynamic Impulse 600mm Deep Desk High Cupboard Beech I000062
Specifications
Technical Information
Specifications for 600 Desk High Cupboard Beech
Width
800mm
Depth
600mm
No. of Shelves
2
Dimensions (W x D x H)
800x600x730mm
Product Type
Cupboards
Material
MFC
Colour
Beech
Height
730mm
Weight
44kg
Door Colour
Beech
Style
2 Door
Cupboard Colour
Beech
Size
Low
Standards
EN 13501-1, 2018
Environment Support
FSC Certified
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome