800 Cupboard D450mm Nova Oak - KF822394

Order Code: ZT1546747S

£399.99 Inc VAT (20%)


Description

With a one-piece MFC back panel, this 800mm high cupboard has one shelf and is the ideal height to extend your desktop space a bit further. It has lockable doors to protect your valuable files or possessions and measures W800 x D450 x H800mm.
Lockable cupboard with double doors
Supplied with 1 shelf
Solid MFC back
Black adjustable feet for levelling on uneven floors
FSC certified
Finish: Nova Oak
Dimensions: W800 x D450 x H800mm

See full description
Specifications for 800 Cupboard D450mm Nova Oak - KF822394
  • Weight
    30.65kg
  • MFR Part No.
    KF822394
  • Product Type
    Cupboard
  • Number of Shelves
    1
  • Material
    MFC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome