800 Cupboard White/Nova Oak - KF822721

Order Code: ZT1546971S

£359.99 Inc VAT (20%)


Description

A one-piece MFC back panel, this 800mm high cupboard has one shelf and is the ideal height to extend your desktop space a bit further. It has lockable doors to protect your valuable files or possessions and measures W800 x D450 x H800mm.
Lockable cupboard with double doors
Supplied with 1 shelf
Solid MFC back
Black adjustable feet for levelling on uneven floors
FSC certified
White with nova oak doors
Dimensions: W800 x D450 x H800mm

See full description
Specifications for 800 Cupboard White/Nova Oak - KF822721
  • Weight
    45.45kg
  • MFR Part No.
    KF822721
  • Number of Shelves
    1
  • Height
    800mm
  • Depth
    450mm
  • Material
    MFC
  • Product Type
    Cupboard
  • Colour
    White/Nova Oak

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome