Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
800mm Cupboard Walnut - 23920DY
By Impulse
Order Code:
ZT3523261S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/cabinets-and-cupboards/800mm-cupboard-walnut-23920dy/p/ZT3523261S
Add to quotation
View all Cabinets & Cupboards
Description
Dynamic Impulse 800mm Cupboard Walnut S00005
Specifications
Technical Information
Specifications for 800mm Cupboard Walnut - 23920DY
Colour
Walnut
Width
800mm
Product Type
Cupboards
Material
MFC
Depth
400mm
No. of Shelves
2
Dimensions (W x D x H)
800x400x800mm
Door Colour
Walnut
Height
800mm
Weight
43kg
Cupboard Colour
Walnut
Environment Support
FSC Certified
Style
2 Door
Standards
EN 13501-1, 2018
Size
Low
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome