Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
800mm Cupboard White - 23927DY
By Impulse
Order Code:
ZT3523229S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/cabinets-and-cupboards/800mm-cupboard-white-23927dy/p/ZT3523229S
Add to quotation
View all Cabinets & Cupboards
Description
Dynamic Impulse 800mm Cupboard White S00009
Specifications
Technical Information
Specifications for 800mm Cupboard White - 23927DY
No. of Shelves
2
Height
800mm
Colour
White
Product Type
Cupboards
Weight
43kg
Width
800mm
Depth
400mm
Door Colour
White
Dimensions (W x D x H)
800x400x800mm
Material
MFC
Style
2 Door
Environment Support
FSC Certified
Size
Low
Cupboard Colour
White
Standards
EN 13501-1, 2018
Assembly Required
Yes
Number of Shelves
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome