Additional Stationery Cupboard Shelf Black - KF32179

Order Code: ZT1547039S

£33.99 Inc VAT (20%)


Description

For all those times when you need extra storage space but don't want to spend money on an additional unit, this Jemini shelf enables you to solve your organisational dilemma cost effectively. Designed specifically to fit into the Jemini stationery cupboard, this shelf provides extra room for whatever you need. Made from strong, durable material, it is ideal for pens, pencils and paper as well as a host of other products that need to be kept tidy and safe.
Cost effective addition to your existing storage unit
Designed to fit the Jemini storage cupboard
Easy to install and quick to fit
Strong and sturdy shelf with a high capacity
Colour: Black

Large orders will require assistance to offload the goods at point of delivery, please ensure you have capacity to accept delivery on this basis

See full description
Specifications for Additional Stationery Cupboard Shelf Black - KF32179
  • Weight
    3kg
  • MFR Part No.
    KF32179
  • Number of Shelves
    1
  • Colour
    Black
  • Product Type
    Cupboard Shelf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome