Affiliate Lateral Filer

Order Code: ZT3403789S

£799.99 Inc VAT (20%)


Description

The Teknik Office Affiliate Lateral File Unit is our functional and commercial style option for all manner of colour schemes and work spaces This Lateral File unit offers a very durable 1" thick melamine heat, stain and scratch resistant top to hold up your display items with ease. It also has two spacious file drawers that opens and close on smooth full extension slides. Each drawer accommodates letter, legal or European size hanging files so you can keep all your important files and papers securely organized while being easily accessible. This lateral filer also includes a safety mechanism that only allows one drawer to open at a time, with each drawer being lockable for stress free and safe storage. The file unit is also impact resistant with its high grade thermoplastic edges. Beautifully finished in a Hudson Elm effect, this storage cupboard also benefits from a 360 degree finish for adaptable placement within your office while the adjustable base feet will ensure it stays perfectly level on even the most uneven floors. There are also other matching cupboards, desks, hutches and bookcases within the Affiliate range which will complement this item.

See full description
Specifications for Affiliate Lateral Filer
  • Product Type
    Lateral File Unit
  • Top Thickness
    1in
  • Material
    Melamine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome