ANNY-AC - Filing Cupboard With Acoustic Rear Panel, HxWxD 748 X 800 X 420mm, 1 Shelf, Light Grey

Order Code: ZT2689447S

£799.99 Inc VAT (20%)


Description

ANNY-AC - Filing cupboard with acoustic rear panel, HxWxD 748 x 800 x 420 mm, 1 shelf, light grey. Supplied = pre-assembled, final assembly by customer. Width = 800 mm. Height = 748 mm. Depth = 420 mm. Body colour = light grey. Material = chipboard. Product type = double door cupboards. Series = ANNY-AC. Door type = 2 hinged doors. Door colour = light grey. Number of shelves = 1 pcs. Feature = lockable. Opening angle of doors = 125 °. Lockable cupboard doors with sealing lip. Height adjustable shelves. Rear panel acoustically effective. Cupboard manufactured in high quality, firmly bonded. Cupboard doors with sealing lip and all metal hinges with 125° opening angle. Lockable (common key, individual key on request) The shelves are height adjustable in increments of 32 mm, max. load 28 kg each. Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied fully assembled.

See full description
Specifications for ANNY-AC - Filing Cupboard With Acoustic Rear Panel, HxWxD 748 X 800 X 420mm, 1 Shelf, Light Grey
  • Number of Shelves
    1
  • Product Type
    Double Door Cupboards
  • Series
    ANNY-AC
  • Material
    Chipboard
  • Colour
    Light Grey
  • Body Colour
    Light Grey
  • Height
    748mm
  • Depth
    420mm
  • Width
    800mm
  • Door Colour
    Light Grey
  • Door Type
    2 Hinged Doors
  • Features
    Lockable
  • Door Opening Angle
    125°