Assembly Set, Assembly Bag For Universal Cupboard, Plastic/Steel

Order Code: ZT2731678S

£15.99 Inc VAT (20%)


Description

Assembly set, assembly bag for universal cupboard, plastic/steel. Supplied = assembled. Category = cupboards. Product type = mounting materials. Material = plastic, steel. Colour = silver, black, white. Height = 100 mm. Length = 120 mm. Diameter = 140 mm.

Specifications for Assembly Set, Assembly Bag For Universal Cupboard, Plastic/Steel
  • Material
    Steel
    Plastic
  • Product Type
    Mounting Materials
  • Colour
    White
    Black
    Silver
  • Supplied
    Assembled
  • Height
    100mm
  • Diameter
    140mm
  • Length
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome