Augusta Driftwood 2 Drawer Bedside Cabinet

Order Code: ZT1391962S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Our industrial look bedside cabinet combines stunning driftwood and calico effect finishes with plastic pull handles and metal feet.

Specifications for Augusta Driftwood 2 Drawer Bedside Cabinet
  • MFR Part No.
    AGD510
  • Material
    Textured Manufactured Board/Metal
  • Number of Drawers
    2
  • Width
    45cm
  • Height
    57cm
  • Depth
    39.5cm
  • Weight
    14.5kg
  • Maximum Weight
    15kg
  • Construction
    Flat Packed
  • Assembly Required
    Yes
  • Handle Type
    Grey Grip Handle
  • Leg Material
    Metal
  • Back Thickness
    3mm
  • Leg Shape
    Hairpin
  • Leg Width
    95/55mm
  • Drawers Base Thickness
    2.8mm
  • Leg Depth
    8mm Diamm
  • Internal Finish
    Finished
  • Drawer Assembly
    Screw
  • Tools For Assembly
    Screwdriver, Hammer
  • Drawer Front Material
    Manufactured Board
  • Drawers Sides & Back Thickness
    12mm
  • Drawer Front Thickness
    16mm
  • Leg Colour
    Grey
  • Side Thickness
    16mm
  • Drawer Runners Material
    Plastic
  • Approx. Assembly Time
    65min
  • Drawers Base Material
    Manufactured Wood Fibre Board
  • Leg Height
    200mm
  • Drawers Sides & Back Material
    Manufactured Board
  • Top Thickness
    16mm
  • People For Assembly
    1
  • Leg Material Type
    Metal
  • External Colour
    Driftwood/Calico

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome