Augusta Pine 2 Drawer Bedside Cabinet

Order Code: ZT1391436S

£113.99 Inc VAT (20%)


Description

Our industrial look bedside cabinet combines real wood in an attractive antique wax finish with plastic pull handles and metal feet.

Specifications for Augusta Pine 2 Drawer Bedside Cabinet
  • Number of Drawers
    2
  • MFR Part No.
    AG510
  • Material
    Pine/Metal
  • Height
    57cm
  • Weight
    10.5kg
  • Depth
    39.5cm
  • Width
    45cm
  • Maximum Weight
    15kg
  • Assembly Required
    Yes
  • Construction
    Flat Packed
  • Handle Type
    Black Grip Handle
  • External Colour
    Antique Waxed Pine/Black
  • Drawers Sides & Back Thickness
    12mm
  • Drawers Base Thickness
    2.8mm
  • Approx. Assembly Time
    65min
  • Top Thickness
    16mm
  • Leg Width
    95/55mm
  • Drawer Runners Material
    Wood
  • Drawers Sides & Back Material
    Pine
  • Leg Material
    Metal
  • Leg Height
    200mm
  • Leg Shape
    Hairpin
  • Drawer Front Material
    Pine
  • Tools For Assembly
    Screwdriver, Hammer
  • People For Assembly
    1
  • Drawers Base Material
    Manufactured Wood Fibre Board
  • Drawer Front Thickness
    16mm
  • Internal Finish
    Part Finished
  • Back Thickness
    2.8mm
  • Side Thickness
    16mm
  • Drawer Assembly
    Screw
  • Leg Colour
    Black
  • Leg Depth
    8mm Diamm
  • Leg Material Type
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome